Shop UNITED SCIENTIFIC
See all product information
Create Account
Graduated Cylinder, Colorless, PK2
- Mfr # UNCYLNGB-50
- Zoro # G622760396
product price:Â
$
16.65
/pk of 2, $8.33/ea
Key Features
Includes
Bumper
Autoclavable
Yes
Basic Material
Glass
Graduated
Yes
Volumetric Calibration
To Contain (TC)
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- UNCYLNGB-50
- Zoro #
- G622760396
- UPC #
- 840287247268
- Country of Origin
- India
- Includes
- Bumper
- Autoclavable
- Yes
- Basic Material
- Glass
- Graduated
- Yes
- Volumetric Calibration
- To Contain (TC)
- Capacity - Metric
- 50 mL
- Maximum Graduation - Metric
- 50 mL
- Minimum Graduation - Metric
- 10 mL
- USP Specification
- Type I
- Graduation Increments - Metric
- 50 mL
- Clarity
- Clear
- Item
- Graduated Cylinder
- Special Features
- Annealing Point 565 Degrees C, Low Temperature Gradient, Softening Point 820 Degrees C, Heat Tolerance Strain Point 515 Degrees C
- Standards
- ASTM E1272
- Bumper Included
- Yes
- Body Color
- Colorless
- Body Material
- Borosilicate Glass
- ASTM Specification
- E1272
- Closure Included
- No
Description
Graduated Cylinder, Capacity - Metric 50 mL, Capacity - English Not Applicable, Graduation Increments - Metric 50 mL, Graduation Increments - English Not Applicable, Maximum Graduation - Metric 50 mL, Minimum Graduation - Metric 10 mL, Body Diameter - Metric Not Applicable, Autoclavable Yes, Body Color Colorless, Clarity Clear, USP Specification Type I, Glassware Class A, Sterile/Non-Sterile Non-Sterile, Volumetric Calibration To Contain (TC), ASTM Specification E1272, Basic Material Glass
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.