Zoro Homepage

Granules Fungus Control for Lawns 10 lb

  • Mfr # 701230F

  • Zoro # G616251169


product price: $37.69
/ea
Sold in multiples of 2 for $75.38

Key Features

For Use On
Fungus Control
Height
12.4 in
Width
19.85 in
Length
2.9 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
701230F
Zoro #
G616251169
UPC #
687073012309
Country of Origin
Switzerland

Dimensions

Height
12.4 in
Width
19.85 in
Length
2.9 in

Details

For Use On
Fungus Control
Item
Weed Control Products

Description

Active Ingredient: 0.51% Propiconazole, Fertilizer Component: No, Organic: No, Product Form: Granules, Product Type: Fungus Control for Lawns, Sub Brand: , Brand Name: BioAdvanced, Concentrated: No, Contact or Systemic: Systemic, Container Size: 10, Cover

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.