Shop BIOBOR

Diesel Anti-Gel Treatment, 330 gal Sz

  • Mfr # BBCFLB330TOTE
  • Zoro # G503925746

product price: 
$
19,919.99
/ea
Additional $300.00 delivery surcharge applies per item.
See details

Key Features

Container Size
330 gal
Container Type
Tote
Series
ColdFlo
Type
Improver
For Use With
Diesel Fuel
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
BBCFLB330TOTE
Zoro #
G503925746
UPC #
-
Country of Origin
United States
Item
Diesel Anti-Gel Treatment
Container Type
Tote
Series
ColdFlo
Type
Improver
For Use With
Diesel Fuel
Dissolves
Fuel Soluble
Sub-Category
Fuel Additives and Stabilizers
Flash Point (F)
159.9 Degrees F
Color
Amber
Dilution Ratio
Treats 485,000 gal
Application
Automobiles/Trucks
Appearance
Liquid
Standards
ASTM D6079 - HFRR, OEM Approved
Additive Included
Lubricant
Treatment Volume
485,000 gal
Flash Point
105 Degrees F
Features
Significantly reduces CFFP, Lubricates Injectors and Fuel Pumps, Minimizes the need for Kerosene Dilution, Pour Point is Significantly Reduced, Prevents Fuel Gelling and Icing, Reduces Fuel Filter Blockages and Downtime
Product Type
Fuel Additive
Pour Point
30 Degrees F
Recommended Dilution
1:3000
Compatible Fluid Type
Diesel Fuel
Flammability
Flammable
Compatible Engine Type
Diesel Engines
Product Form
Liquid
Compatible Vehicle Type
Boats, Farm Equipment, Industrial and Construction Equipment, Locomotives, Trucks
Net Weight
330 gal
Wire Color
Amber

Dimensions

Container Size
330 gal
Size
330 gal
Size/Net Weight
330 gal
Fits Chest Size
Significantly reduces CFFP, Lubricates Injectors and Fuel Pumps, Minimizes the need for Kerosene Dilution, Pour Point is Significantly Reduced, Prevents Fuel Gelling and Icing, Reduces Fuel Filter Blockages and Downtime

Description

Diesel Anti-Gel Treatment, Container Type Tote, Container Size 330 gal, Compatible Engine Type Diesel Engines, Recommended Dilution 1:3000, Color Amber, Standards ASTM D6079 - HFRR, OEM Approved, Compatible Fluid Type Diesel Fuel, Product Form Liquid, Additives Included Lubricant, Compatible Vehicle Type Boats, Farm Equipment, Industrial and Construction Equipment, Locomotives, Trucks

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Hazardous material
This item has been restricted from sale in the following states: PR

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.