Oil
- Mfr # 10043
- Zoro # G023785851
product price:Â
$
14.15
/ea
Sold in multiples of 12 for
$169.80
Key Features
Odor
Petroleum
Manufacturer Specifications
API GL-5, MT-1
Series
Heavy Duty
Standards
API MT-1
Specific Gravity
0.90
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 10043
- Zoro #
- G023785851
- UPC #
- 049807100438
- Country of Origin
- United States
- Item
- Oil
- Odor
- Petroleum
- Manufacturer Specifications
- API GL-5, MT-1
- Series
- Heavy Duty
- Standards
- API MT-1
- Specific Gravity
- 0.90
- Container Type
- Bottle
- Base Formulation
- Conventional
- Transmission Type
- Manual Transmissions
- Color
- Clear Light Amber
- Features
- Excellent for High Performance and Heavy-Duty Applications, Helps to Control Heat
- Viscosity Index
- 105
- Viscosity @ 100 Deg C
- 15 cSt
- Flash Point
- 430 Degrees F
- SAE Viscosity Grade
- 80W-90
- Additive Included
- Anti-Wear and Lubricity Agent, Powerful Anti-Wear and Extreme Pressure Additive
- Wire Color
- Clear Light Amber
Dimensions
- Container Size
- 1 qt
- Fits Chest Size
- Excellent for High Performance and Heavy-Duty Applications, Helps to Control Heat
Description
Oil, Container Type Bottle, Container Size 1 qt, Series Heavy Duty, Transmission Type Manual Transmissions, Viscosity Index 105, Standards API MT-1, Base Formulation Conventional, SAE Viscosity Grade 80W-90, Color Clear Light Amber, Manufacturer Specifications API GL-5, MT-1, Additives Included Anti-Wear and Lubricity Agent, Powerful Anti-Wear and Extreme Pressure Additive, Features Excellent for High Performance and Heavy-Duty Applications, Helps to Control Heat, Flash Point 430 Degrees F
Restrictions
Hazardous material
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.