Diesel Conditioner and Anti-Gel, 5 gal Sz
- Mfr # BBMDPAIL01US
- Zoro # G623942791
product price:Â
$
408.99
/ea
Free Shipping & Returns
Key Features
Product Form
Liquid
Treatment Volume
4,800 gal
Additive Included
Anti-Gel, Conditioner
Net Weight
5 gal
Flammability
Flammable
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- BBMDPAIL01US
- Zoro #
- G623942791
- UPC #
- 694481002419
- Country of Origin
- United States
- Product Form
- Liquid
- Treatment Volume
- 4,800 gal
- Additive Included
- Anti-Gel, Conditioner
- Net Weight
- 5 gal
- Item
- Diesel Conditioner and Anti-Gel
- Flammability
- Flammable
- Pour Point
- 45 Degrees F
- Compatible Engine Type
- Diesel Engines
- Specific Gravity
- 0.84
- Compatible Fluid Type
- Gasoline
- Flash Point
- 147 Degrees F
- Recommended Dilution
- 8 oz to 60 gal
- Features
- Adds Lubricity, Protects Elastomers, Cleans the entire Fuel System, Full Corrosion Protection, Prevents Fuel Phase Separation, Stabilizes Stored Gas up to 18 Months
- Series
- MD
- Container Type
- Pail
- Compatible Vehicle Type
- Cars, Trucks
- Product Type
- Fuel Additive
- Standards
- NACE Tested
- Color
- Amber
- Wire Color
- Amber
Dimensions
- Container Size
- 5 gal
- Fits Chest Size
- Adds Lubricity, Protects Elastomers, Cleans the entire Fuel System, Full Corrosion Protection, Prevents Fuel Phase Separation, Stabilizes Stored Gas up to 18 Months
Description
Diesel Conditioner and Anti-Gel, Container Type Pail, Container Size 5 gal, Compatible Engine Type Diesel Engines, Recommended Dilution 8 oz to 60 gal, Color Amber, Standards NACE Tested, Compatible Fluid Type Gasoline, Product Form Liquid, Additives Included Anti-Gel, Conditioner, Compatible Vehicle Type Cars, Trucks, Features Adds Lubricity, Protects Elastomers, Cleans the entire Fuel System, Full Corrosion Protection, Prevents Fuel Phase Separation, Stabilizes Stored Gas up to 18 Months
Restrictions
WARNING:
Cancer
For more information go to
www.P65Warnings.ca.gov
Hazardous material
This item has been restricted from sale in the following states:
PR
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.