Jet Fuel Biocide, 330 gal Sz, Yellow
- Mfr # BB330TOTE-AV
- Zoro # G422604920
product price:Â
$
57,747.99
/ea
Key Features
Product Form
Liquid
Series
Biobor JF Aviation
Flash Point
102 Degrees F
Product Type
Fuel Additive and Stabilizer
Additive Included
Lubricity Enhancer, Microbicide
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- BB330TOTE-AV
- Zoro #
- G422604920
- UPC #
- -
- Country of Origin
- United States
- Product Form
- Liquid
- Series
- Biobor JF Aviation
- Flash Point
- 102 Degrees F
- Product Type
- Fuel Additive and Stabilizer
- Additive Included
- Lubricity Enhancer, Microbicide
- Treatment Volume
- 3,379,200 gal
- Standards
- ASTM D1655, CAA, EASA, EI, EPA Reg. #65217-1, FAA, IATA, MIL-S-53021A, UK
- Recommended Dilution
- 1:40 (Curative), 1:80 (Preventative)
- Color
- Yellow
- Features
- Dual Phase - Partitions into Water and Fuel, Kills and Prevents Microbial Growth in Aviation Fuels, Prevents Filter Plugging, Prevents Microbial Corrosion Issues
- Pour Point
- -27 Degrees F
- Container Type
- Tote
- Flammability
- Flammable
- Boiling Point
- 529 Degrees F
- Compatible Vehicle Type
- Airplanes
- Viscosity @ 40 Deg C
- 21.31 cSt
- Item
- Jet Fuel Biocide
- Specific Gravity
- 1.05
- Compatible Engine Type
- Turbine and Jet Fuel Engines
- Net Weight
- 330 gal
- Wire Color
- Yellow
Dimensions
- Container Size
- 330 gal
- Fits Chest Size
- Dual Phase - Partitions into Water and Fuel, Kills and Prevents Microbial Growth in Aviation Fuels, Prevents Filter Plugging, Prevents Microbial Corrosion Issues
Description
Jet Fuel Biocide, Container Type Tote, Container Size 330 gal, Compatible Engine Type Turbine and Jet Fuel Engines, Engine Cycle Not Applicable, Recommended Dilution 1:40 (Curative), 1:80 (Preventative), Boiling Point 529 Degrees F, Color Yellow, Standards ASTM D1655, CAA, EASA, EI, EPA Reg. #65217-1, FAA, IATA, MIL-S-53021A, UK, Product Form Liquid, Additives Included Lubricity Enhancer, Microbicide, Compatible Vehicle Type Airplanes
Restrictions
Hazardous material
This item has been restricted from sale in the following states:
CA, WA
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.