Diesel Conditioner and Cetane, 5 gal Sz
- Mfr # BBDCPLUSPAIL01US
- Zoro # G323938872
product price:Â
$
354.99
/ea
Free Shipping & Returns
Key Features
Flash Point
153 Degrees F
Standards
ASTM D6079 - HFRR, NACE, OEM Approved
Treatment Volume
10,000 gal
Flammability
Flammable
Series
DC Summer Blend Diesel Conditioner
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- BBDCPLUSPAIL01US
- Zoro #
- G323938872
- UPC #
- 694481005083
- Country of Origin
- United States
- Flash Point
- 153 Degrees F
- Standards
- ASTM D6079 - HFRR, NACE, OEM Approved
- Treatment Volume
- 10,000 gal
- Flammability
- Flammable
- Series
- DC Summer Blend Diesel Conditioner
- Compatible Vehicle Type
- Cars, Trucks
- Container Type
- Pail
- Item
- Diesel Conditioner and Cetane
- Compatible Engine Type
- Diesel Engines
- Product Type
- Fuel Additive
- Compatible Fluid Type
- Diesel Fuel
- Features
- Cleans Injectors and Prevents Deposits, Controls Water and Prevents Corrosion, Extends Fuel Filter Life, Improves Efficiency and Restores Power, Lubricates Injectors and Fuel Pumps, Prevents Fuel Degradation and Gumming
- Product Form
- Liquid
- Color
- Amber
- Specific Gravity
- 0.94
- Additive Included
- Cetane, Detergents
- Recommended Dilution
- 1:2000
- Net Weight
- 5 gal
- Wire Color
- Amber
Dimensions
- Container Size
- 5 gal
- Fits Chest Size
- Cleans Injectors and Prevents Deposits, Controls Water and Prevents Corrosion, Extends Fuel Filter Life, Improves Efficiency and Restores Power, Lubricates Injectors and Fuel Pumps, Prevents Fuel Degradation and Gumming
Description
Diesel Conditioner and Cetane, Container Type Pail, Container Size 5 gal, Compatible Engine Type Diesel Engines, Recommended Dilution 1:2000, Color Amber, Standards ASTM D6079 - HFRR, NACE, OEM Approved, Compatible Fluid Type Diesel Fuel, Product Form Liquid, Additives Included Cetane, Detergents, Compatible Vehicle Type Cars, Trucks
Restrictions
WARNING:
Cancer
For more information go to
www.P65Warnings.ca.gov
Hazardous material
This item has been restricted from sale in the following states:
PR
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.