Diesel Conditioner and Cetane, 55 gal Sz
- Mfr # BBDCPLUSDRUM01US
- Zoro # G623943255
product price:Â
$
3,305.99
/ea
Key Features
Color
Amber
Flash Point
153 Degrees F
Product Form
Liquid
Treatment Volume
110,000 gal
Product Type
Fuel Additive
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- BBDCPLUSDRUM01US
- Zoro #
- G623943255
- UPC #
- 694481005090
- Country of Origin
- United States
- Color
- Amber
- Flash Point
- 153 Degrees F
- Product Form
- Liquid
- Treatment Volume
- 110,000 gal
- Product Type
- Fuel Additive
- Recommended Dilution
- 1:2000
- Flammability
- Flammable
- Net Weight
- 55 gal
- Container Type
- Drum
- Series
- DC Summer Blend Diesel Conditioner
- Features
- Cleans Injectors and Prevents Deposits, Controls Water and Prevents Corrosion, Extends Fuel Filter Life, Improves Efficiency and Restores Power, Lubricates Injectors and Fuel Pumps, Prevents Fuel Degradation and Gumming
- Item
- Diesel Conditioner and Cetane
- Compatible Fluid Type
- Diesel Fuel
- Compatible Engine Type
- Diesel Engines
- Specific Gravity
- 0.94
- Standards
- ASTM D6079 - HFRR, NACE, OEM Approved
- Additive Included
- Cetane, Detergents
- Compatible Vehicle Type
- Cars, Trucks
- Wire Color
- Amber
Dimensions
- Container Size
- 55 gal
- Fits Chest Size
- Cleans Injectors and Prevents Deposits, Controls Water and Prevents Corrosion, Extends Fuel Filter Life, Improves Efficiency and Restores Power, Lubricates Injectors and Fuel Pumps, Prevents Fuel Degradation and Gumming
Description
Diesel Conditioner and Cetane, Container Type Drum, Container Size 55 gal, Compatible Engine Type Diesel Engines, Recommended Dilution 1:2000, Color Amber, Standards ASTM D6079 - HFRR, NACE, OEM Approved, Compatible Fluid Type Diesel Fuel, Product Form Liquid, Additives Included Cetane, Detergents, Compatible Vehicle Type Cars, Trucks
Restrictions
WARNING:
Cancer
For more information go to
www.P65Warnings.ca.gov
Hazardous material
This item has been restricted from sale in the following states:
PR
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.