Biobor
Diesel Fuel Biocide, 32 oz.
- Zoro #: G5770707
- Mfr #: BB32EZ01US-2
Hover or click to zoom Tap to zoom
Key Features
- Item: Diesel Fuel Additive
- Appearance: Liquid
- Flash Point (F): 102 Degrees F
- Application: Automobiles/Trucks
- Size: 32 oz
- Sub-Category: Fuel Additives and Stabilizers
- For Use With: Diesel Fuel
- Container Type: Bottle
$39.91
Subtotal: $39.91
Sign In For Free Shipping On $50+ Orders
30-Day Returns
125 U.S.-Based Customer Service Agents
Specifications
- Brand Biobor
- MFR #BB32EZ01US-2
- Zoro #G5770707
- Country of OriginUnited States
- Category Fuel Additives
Dimensions
Container Size | 32 oz. |
Size | 32 oz |
Size/Net Weight | 32 oz |
Details
Item | Diesel Fuel Additive |
Appearance | Liquid |
Flash Point (F) | 102 Degrees F |
Application | Automobiles/Trucks |
Sub-Category | Fuel Additives and Stabilizers |
For Use With | Diesel Fuel |
Container Type | Bottle |
Pour Point (F) | -27 Degrees F |
Type | Biocide |
Color | Amber |
Package Quantity | 1 |
Dissolves | Fuel Soluble |
VOC Content | 0.0863 |
Dilution Ratio | Treats 2,560 gal |
Description
Diesel Fuel Additive, Improver, Size 32 oz., Size/Net Weight 32 oz., Amber, Bottle, Liquid, Treats 2560 Gallons Dilution Ratio, Flash Point (F) 102 Degrees , Pour Point (F) -27, VOC Content 0.08632, Dissolves Fuel Soluble, For Use With Diesel Fuel, Automobiles/Trucks
Restrictions and Compliance
- Hazardous material
Reviews of Biobor #BB32EZ01US-2
Explore more
- BIOBOR Diesel Fuel Biocide, 1 gal. BBJUG01US
- BIOBOR Diesel Fuel Biocide, 16 oz. BB16EZ01US-2
- BIOBOR Diesel Fuel Biocide, 8 oz. BB08EZ01US-2
- BIOBOR Diesel Conditioner and Anti-Gel, 1 gal. BBMDJUG01US
- BIOBOR Winter Diesel Conditioner, 2.5 gal. BBDCWPLUS2.5GAL01US
- BIOBOR Ethanol Fuel Treatment, 16 oz. BBEB16EZ01US
- B3C FUEL SOLUTIONS B3C Fuel Solutions 2-024-1 Mechanic In A Bottle 24 oz. Bottle 2-024-1
- BIOBOR Ethanol Fuel Treatment, 1 gal. BBEBJUG01US
- STA-BIL Fuel Treatment, Ethanol, 32 oz. 22240
- B3C FUEL SOLUTIONS Fuel Additive, Liquid, 1 gal. 15-128-4
- VP RACING FUELS Small Engine Fuel, 2 Cycle, 1 gal., PK4 62314
- Biobor Fuel Additives