Shop DUPLI-COLOR
See all product information
Create Account
Vehicle Parts Cleaners & Degreasers - Gr
- Mfr # EBP900000
- Zoro # G924176253
product price:Â
$
9.15
/ea
Sold in multiples of 6 for
$54.90
Key Features
VOC Content
593.2 g/L
Container Size
11 oz
Container Type
Aerosol
Use Location
Exterior
Dry Time
3 hr
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- EBP900000
- Zoro #
- G924176253
- UPC #
- 026916139658
- Country of Origin
- United States
- VOC Content
- 593.2 g/L
- Container Type
- Aerosol
- Use Location
- Exterior
- Dry Time
- 3 hr
- Sub Brand
- Dupli-Color(R) Specialty Battery Chemicals
- Features
- Prevents corrosion, Prolongs battery life, Protects battery
- Color
- Translucent Orange
- Compatible Surface Material
- Metal
- Net Weight
- 11 oz
- Item
- Auto Paints
- Coating Application
- Automotive; Motorcycle; Lawn; Garden
- Maximum Application Temperature
- 95 Degrees F
- Surface Texture
- Rough, Smooth
- Minimum Application Temperature
- 60 Degrees F
- Wire Color
- Translucent Orange
Dimensions
- Container Size
- 11 oz
- Fits Chest Size
- Prevents corrosion, Prolongs battery life, Protects battery
Description
Auto Paints, Base Type Not Applicable, Color Family Orange, Compatible Surface Material Metal, Sheen Not Applicable, Finish Texture Not Applicable, Color Translucent Orange, Container Size 11 oz, Coverage Area Not Applicable, Sub Brand Dupli-Color(R) Specialty Battery Chemicals, Coating Application Automotive; Motorcycle; Lawn; Garden, Container Type Aerosol, Dry Time 3 hr, Features Prevents corrosion, Prolongs battery life, Protects battery, Maximum Application Temperature 95 Degrees F
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Hazardous material
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.