Shop BIOBOR

Winter Diesel Conditioner, 330 gal Sz

  • Mfr # BBDCWPLUS330TOTE
  • Zoro # G203925749

product price: 
$
20,982.99
/ea
Additional $300.00 delivery surcharge applies per item.
See details

Key Features

Container Type
Tote
Series
DC Winter Blend Diesel Conditioner
Type
Improver
Appearance
Liquid
Color
Amber
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
BBDCWPLUS330TOTE
Zoro #
G203925749
UPC #
-
Country of Origin
United States

Dimensions

Container Size
330 gal
Size/Net Weight
330 gal
Size
330 gal
Fits Chest Size
Boosts Cetane for Quick Cold Starting, Cleans Injectors and Prevents Deposits, Extends Fuel Filter Life, Improves Efficiency and Restores Power, Lubricates Injectors and Fuel Pumps, Prevents Fuel Gelling and Icing

Details

Item
Winter Diesel Conditioner
Container Type
Tote
Series
DC Winter Blend Diesel Conditioner
Type
Improver
Appearance
Liquid
Color
Amber
Dilution Ratio
Treats 495,000 gal
Dissolves
Fuel Soluble
Application
Automobiles/Trucks
Sub-Category
Fuel Additives and Stabilizers
Flash Point (F)
153 Degrees F
For Use With
Diesel Fuel
Treatment Volume
495,000 gal
Additive Included
Cetane, Detergents
Net Weight
330 gal
Features
Boosts Cetane for Quick Cold Starting, Cleans Injectors and Prevents Deposits, Extends Fuel Filter Life, Improves Efficiency and Restores Power, Lubricates Injectors and Fuel Pumps, Prevents Fuel Gelling and Icing
Flash Point
134 Degrees F
Pour Point
30 Degrees F
Compatible Engine Type
Diesel Engines
Standards
ASTM D6079 - HFRR, OEM Approved
Compatible Vehicle Type
Cars, Trucks
Compatible Fluid Type
Diesel Fuel
Recommended Dilution
1:1500
Product Type
Fuel Additive
Flammability
Flammable
Product Form
Liquid
Wire Color
Amber

Description

Winter Diesel Conditioner, Container Type Tote, Container Size 330 gal, Compatible Engine Type Diesel Engines, Recommended Dilution 1:1500, Color Amber, Standards ASTM D6079 - HFRR, OEM Approved, Compatible Fluid Type Diesel Fuel, Product Form Liquid, Additives Included Cetane, Detergents, Compatible Vehicle Type Cars, Trucks

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Hazardous material
This item has been restricted from sale in the following states: PR

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.