Shop BIOBOR

Winter Diesel Conditioner, 55 gal Sz

  • Mfr # BBDCWPLUSDRUM01US
  • Zoro # G403925938

product price: 
$
3,666.99
/ea
Additional $225.00 delivery surcharge applies per item.
See details

Key Features

Container Type
Drum
Series
DC Winter Blend Diesel Conditioner
Type
Improver
Application
Automobiles/Trucks
Size/Net Weight
55 gal
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
BBDCWPLUSDRUM01US
Zoro #
G403925938
UPC #
-
Country of Origin
United States

Dimensions

Container Size
55 gal
Size/Net Weight
55 gal
Size
55 gal
Fits Chest Size
Boosts Cetane for Quick Cold Starting, Cleans Injectors and Prevents Deposits, Extends Fuel Filter Life, Improves Efficiency and Restores Power, Lubricates Injectors and Fuel Pumps, Prevents Fuel Gelling and Icing

Details

Item
Winter Diesel Conditioner
Container Type
Drum
Series
DC Winter Blend Diesel Conditioner
Type
Improver
Application
Automobiles/Trucks
Appearance
Liquid
Color
Amber
Dilution Ratio
Treats 82,500 gal
For Use With
Diesel Fuel
Sub-Category
Fuel Additives and Stabilizers
Flash Point (F)
153 Degrees F
Dissolves
Fuel Soluble
Product Form
Liquid
Treatment Volume
82,500 gal
Flammability
Flammable
Compatible Engine Type
Diesel Engines
Compatible Fluid Type
Diesel Fuel
Net Weight
55 gal
Recommended Dilution
1:1500
Additive Included
Cetane, Detergents
Features
Boosts Cetane for Quick Cold Starting, Cleans Injectors and Prevents Deposits, Extends Fuel Filter Life, Improves Efficiency and Restores Power, Lubricates Injectors and Fuel Pumps, Prevents Fuel Gelling and Icing
Compatible Vehicle Type
Cars, Trucks
Flash Point
134 Degrees F
Standards
ASTM D6079 - HFRR, OEM Approved
Pour Point
30 Degrees F
Product Type
Fuel Additive
Wire Color
Amber

Description

Winter Diesel Conditioner, Container Type Drum, Container Size 55 gal, Compatible Engine Type Diesel Engines, Recommended Dilution 1:1500, Color Amber, Standards ASTM D6079 - HFRR, OEM Approved, Compatible Fluid Type Diesel Fuel, Product Form Liquid, Additives Included Cetane, Detergents, Compatible Vehicle Type Cars, Trucks

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Hazardous material
This item has been restricted from sale in the following states: PR

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.