Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Coverall, Hood, Boot, 4XL, PK15

  • Mfr # S-BDFC

  • Zoro # G0298530


product price: $584.99
/pk 15, $39.00/ea
Free Shipping & Returns

Key Features

Color
White
Material
Polyurethane
Seam Style
Bound
Closure Type
Zipper
Cuff Style
Elastic
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
S-BDFC
Zoro #
G0298530
UPC #
076490089870
Country of Origin
China

Dimensions

Size
4XL
Fits Waist Size
32 in to 33 in
Thickness
9.8 mil
Fits Chest Size
51 in to 54 in
Maximum Height
80 in
Minimum Height
80 in
Chest Size - Maximum
54 in
Chest Size - Minimum
51 in

Details

Item
Disposable Coveralls
Color
White
Material
Polyurethane
Seam Style
Bound
Closure Type
Zipper
Cuff Style
Elastic
Standards
ASTM F739, CE 0598 Category III, EN 1149-5:2008, EN 13034:2005 + A1:2009, EN ISO 13982-1:2004 + A1:2010
Ankle Closure
Elastic
Liquid Dispersal Type
Splash
Fabric Weight
1.7 oz
Inseam
62 in
Series
BioClean-D
Hazard Protection Type
Hazardous Powders, Non-Hazardous Dry Particulates, Non-Hazardous Liquid Splash
Coverall Style
Hooded
Level of Protection
Dry Particulate, Reduced Spray
Features
Reduced Contamination Risks
Closure Features
Zipper
ISO Cleanroom Class
ISO 4 (Class 10) and above
Includes Outer Boot Flaps
No
Hood Style
Elastic
Reduced Spray
Yes
Includes Boot Covers
Yes
Spray Tight
Yes
Includes Thumb Loops
Yes
Gas Tight
No
Material Weight
60 g/sq m
Material Performance
Light Duty
Attached Hood
Yes
ISO Class
ISO 4
Anti-Static
Yes
Packaging
Individually Packaged
Coverall Construction
Hooded with Elastic Cuffs and Ankles, Boot Covers and Slip-Resistant Soles
Liquid Tight
No
Sterility Assurance Level
10^-6
Garment Style
Coverall
Includes Slip Resistant Sole
Yes
High-Visibility
No
Wrist Closure
Elastic
Federal 209E Cleanroom Class
10
Clean Process Status
Clean Processed
EPA Protection Level
A
Pathogen and Chemical Ratings
Meets ASTM F739
Sterilization Status
Sterile

Description

Disposable Coveralls, Ankle Closure Elastic, Anti-Static Yes, Attached Hood Yes, Breathable Back Style Not Applicable, Chest Size - Maximum 54 in, Chest Size - Minimum 51 in, Clean Process Status Clean Processed, Closure Features Zipper, Closure Type Zipper, Color White, Coverall Style Hooded, Cuff Style Elastic, EPA Protection Level A, Features Reduced Contamination Risks, Federal 209E Cleanroom Class 10, Gas Tight No

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.