Shop INTERNATIONAL ENVIROGUARD

Chemical Resistant Coveralls, Hooded Coverall, L, Pyroguard(R) CRFR, Elastic Wrist, Elastic Ankle

  • Mfr # 9115T-L
  • Zoro # G5165781

product price: 
$
218.99
/pk of 6, $36.50/ea
Free Shipping & Returns

Key Features

Color
Green
Material
Bi-Laminate
Seam Style
Taped
Closure Type
Zipper
Cuff Style
Elastic
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
9115T-L
Zoro #
G5165781
UPC #
-
Country of Origin
China
Item
Chemical Resistant Coveralls
Color
Green
Material
Bi-Laminate
Seam Style
Taped
Closure Type
Zipper
Cuff Style
Elastic
Standards
ASTM D1117/D1682, ASTM D3786-87, IST 110.2, IST 70.1
Ankle Closure
Elastic
Liquid Dispersal Type
Splash, Spray
Fabric Weight
4.38 oz
Inseam
29 in
Series
PyroGuard CRFR 9115T
Hazard Protection Type
Liquid Tight
Coverall Style
Hooded Coverall
Color Family
Greens
Level of Protection
Liquid Tight
Features
Elastic Back Stretches with User for More Comfort and Better Tear Resistance, Proprietary Bi-Laminate Fabric Protects Against Flames and Chemicals
Number of Pockets
0
Includes Outer Boot Flaps
No
Attached Glove Style
Not Included
Includes Boot Covers
No
Reduced Spray
Yes
Wrist Closure
Elastic
Gas Tight
Yes
Closure Features
Storm Flap
Attached Hood
Yes
Spray Tight
Yes
Hood Style
Respirator Fit
Packaging
Bulk
Liquid Tight
Yes
Garment Style
Coverall
Pathogen and Chemical Ratings
ASTM F739, ASTM F903
Sterilization Status
Non-Sterile
Flame Resistance and Retardance Ratings
ASTM 6413; ASTM F1930
Front Closure
Zipper
Shell Material
Bi-Laminate
Wire Color
Green
Traction Material
Bi-Laminate

Dimensions

Size
L
Fits Waist Size
36 in to 38 in
Fits Chest Size
Elastic Back Stretches with User for More Comfort and Better Tear Resistance, Proprietary Bi-Laminate Fabric Protects Against Flames and Chemicals
Sleeve Length
33-1/2 in
Maximum Height
70 in
Minimum Height
65 in
Maximum Waist Size
38 in
Chest Size - Maximum
42 in
Chest Size - Minimum
39 in
Minimum Waist Size
36 in

Description

Hooded Chemical-Resistant FR Coveralls, Ankle Closure Elastic, Attached Glove Style Not Included, Attached Hood Yes, Chest Size - Maximum 42 in, Chest Size - Minimum 39 in, Closure Features Storm Flap, Closure Type Zipper, Color Green, Coverall Style Hooded Coverall, Cuff Style Elastic, Features Elastic Back Stretches with User for More Comfort and Better Tear Resistance, Proprietary Bi-Laminate Fabric Protects Against Flames and Chemicals

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.

Explore more products