Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Coverall, Non Sterile, Anti Static, XL, PK20

  • Mfr # BDCHT

  • Zoro # G0297191


product price: $358.99
/pk 20, $17.95/ea
Free Shipping & Returns

Key Features

Color
White
Material
Polyurethane
Seam Style
Bound
Closure Type
Zipper
Cuff Style
Elastic
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BDCHT
Zoro #
G0297191
UPC #
076490089115
Country of Origin
China

Dimensions

Size
XL
Maximum Height
72 in
Minimum Height
69 in
Chest Size - Minimum
42 in
Chest Size - Maximum
45 in

Details

Item
Coveralls
Color
White
Material
Polyurethane
Seam Style
Bound
Closure Type
Zipper
Cuff Style
Elastic
Standards
ASTM F739, CE 0598 Category III, EN 1149-5:2008, EN 13034:2005 + A1:2009, EN 13934-1, EN 19935-2, EN 530, EN 6530, EN 7854, EN 863, EN 9073-4, EN ISO 13688:2013, EN ISO 13982-1:2004 + A1:2010
Ankle Closure
Elastic
Liquid Dispersal Type
Splash
Series
BioClean-D
Hazard Protection Type
Hazardous Powders, Non-Hazardous Dry Particulates, Non-Hazardous Liquid Splash
Coverall Style
Hooded
Features
Reduced Contamination Risks
Gas Tight
No
Garment Style
Coverall
ISO Cleanroom Class
ISO 4 (Class 10) and above
Reduced Spray
Yes
Spray Tight
No
Includes Outer Boot Flaps
No
Packaging
Individually Packaged
Attached Hood
Yes
Hood Style
Elastic
Material Performance
Light Duty
Includes Thumb Loops
Yes
Coverall Construction
Hooded with Elastic Cuffs and Ankles
Anti-Static
Yes
Includes Boot Covers
No
Liquid Tight
No
Closure Features
Zipper
ISO Class
ISO 4
High-Visibility
No
EPA Protection Level
Not Rated
Pathogen and Chemical Ratings
Meets ASTM F739
Clean Process Status
Not Clean Processed
Material Weight
60 g/sq m
Federal 209E Cleanroom Class
10
Sterilization Status
Non-Sterile
Wrist Closure
Elastic

Description

Coveralls, Ankle Closure Elastic, Anti-Static Yes, Attached Hood Yes, Breathable Back Style Not Applicable, Chest Size - Maximum 45 in, Chest Size - Minimum 42 in, Clean Process Status Not Clean Processed, Closure Features Zipper, Closure Type Zipper, Color White, Coverall Style Hooded, Cuff Style Elastic, EPA Protection Level Not Rated, Features Reduced Contamination Risks, Federal 209E Cleanroom Class 10, Gas Tight No

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.