Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Coverall With Collar, Bioclean, XL, PK20

  • Mfr # S-BDCCT

  • Zoro # G0298494


product price: $338.99
/pk 20, $16.95/ea
Free Shipping & Returns

Key Features

Color
White
Material
Polyurethane
Seam Style
Bound
Closure Type
Zipper
Cuff Style
Elastic
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
S-BDCCT
Zoro #
G0298494
UPC #
076490091538
Country of Origin
China

Dimensions

Size
XL
Fits Chest Size
42 in to 45 in
Thickness
9.8 mil
Fits Waist Size
27 in to 28 in
Minimum Height
72 in
Maximum Height
74 in
Chest Size - Maximum
45 in
Chest Size - Minimum
42 in

Details

Item
Coveralls
Color
White
Material
Polyurethane
Seam Style
Bound
Closure Type
Zipper
Cuff Style
Elastic
Standards
EN 1149-5:2008, EN 13935-2, EN 7854, EN ISO 13034:2005 + A1:2009, EN ISO 13982-1:2004 + A1:2010, EN ISO 14325, ISO 11137-1:2006, ISO 9001:2015
Ankle Closure
Elastic
Liquid Dispersal Type
Splash
Fabric Weight
1.7 oz
Inseam
67 in
Series
BioClean-D
Hazard Protection Type
Hazardous Powders, Non-Hazardous Dry Particulates, Non-Hazardous Liquid Splash
Coverall Style
Collared
Level of Protection
Dry Particulate, Reduced Spray
Features
Reduced Contamination Risks
Material Weight
60 g/sq m
Includes Outer Boot Flaps
No
Gas Tight
No
Includes Thumb Loops
Yes
ISO Cleanroom Class
ISO 4 (Class 10) and above
Sterility Assurance Level
10^-6
ISO Class
ISO 4
Material Performance
Light Duty
Liquid Tight
No
Garment Style
Coverall
Closure Features
Zipper
Reduced Spray
No
Coverall Construction
Collared with Elastic Cuffs and Elastic Ankles
Attached Hood
No
Includes Boot Covers
No
Packaging
Individually Packaged
Anti-Static
Yes
Spray Tight
No
High-Visibility
No
EPA Protection Level
A
Wrist Closure
Elastic
Pathogen and Chemical Ratings
Meets ASTM F739
Sterilization Status
Sterile
Clean Process Status
Clean Processed
Federal 209E Cleanroom Class
10

Description

Coveralls, Ankle Closure Elastic, Anti-Static Yes, Attached Hood No, Breathable Back Style Not Applicable, Chest Size - Maximum 45 in, Chest Size - Minimum 42 in, Clean Process Status Clean Processed, Closure Features Zipper, Closure Type Zipper, Color White, Coverall Style Collared, Cuff Style Elastic, EPA Protection Level A, Features Reduced Contamination Risks, Federal 209E Cleanroom Class 10, Gas Tight No, Hazard Type Hazardous Powders, Non-Hazardous Dry Particulates, Non-Hazardous Liquids

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.