This item is Discontinued.

Bioclean Disposable Gloves Nitrile Green XS 1000 PK BSAN

Disposable Gloves Nitrile Green XS 1000 PK (Discontinued)

  • Mfr # BSAN
  • Zoro # G0298284
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
BSAN
Zoro #
G0298284
UPC #
-
Country of Origin
Malaysia

Dimensions

Size- Alpha
XS
Length
12 in
Palm Thickness
3.94 mil
Glove Length
12 in
Nominal Palm Thickness
4 mil
Glove Size and Cuff Length Style
XS/Standard
Size - Numeric
6

Details

Item
Disposable Gloves
Color
Green
ISO Class
ISO 4
Material
Nitrile
Standards
CE 0598, EN 420:2003 + A1:2009, EN 421:2010, EN ISO 374-1:2016, EN ISO 374-5:2016, Food Contact
Features
Extended Cuff
Glove Texture Location
Full
ISO Cleanroom Class
ISO 4 (Class 10 )
Double Gloving Method
Inner
Glove Texture
Grain
Latex-Free
Yes
Brand and Series
Ansell BioClean BSAN
Disposable Glove Type
Cleanroom
Disposable Glove Features
Accelerator Free
Silicone-Free
No
Powdered/Powder-Free
Powder-Free
Acceptable Quality Level (AQL)
1.5
Federal 209E Clean Room Class
10
Series
BioClean BSAN
Texture Location
Full
EN ISO 374-5 Microorganism Protection Type
Bacteria, Fungi, Virus
Tested for Chemotherapy Drugs
No
Glove Treatments
Powder-Free
Accelerator-Free
Yes
Sterile
No

Description

Disposable Gloves, Acceptable Quality Level (AQL) 1.5, Color Green, Disposable Glove Type Cleanroom, Double Gloving Method Inner, Features Extended Cuff, Latex-Free Yes, Length 12 in, Material Nitrile, Palm Thickness 3.94 mil, Powdered/Powder-Free Powder-Free, Silicone-Free No, Standards CE 0598, EN 420:2003 + A1:2009, EN 421:2010, EN ISO 374-1:2016, EN ISO 374-5:2016, Food Contact, Sterile/Non-Sterile Non-Sterile, Texture Grain, Texture Location Full, Accelerator-Free Yes

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.