This item is Discontinued.

Bioclean Disposable Gloves Nitrile Powder Free Green 8 200 PK BENS

Disposable Gloves Nitrile Powder Free Green 8 200 PK (Discontinued)

  • Mfr # BENS
  • Zoro # G0297541
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
BENS
Zoro #
G0297541
UPC #
-
Country of Origin
Multiple

Dimensions

Size- Alpha
M
Length
12 in
Glove Length
12 in
Finger Thickness
5.10 mil
Palm Thickness
3.94 mil
Cuff Thickness
2.36 mil
Nominal Palm Thickness
4 mil
Glove Size and Cuff Length Style
8/Standard
Size - Numeric
8
Size- Numeric
Sterile
"Size - Numeric
8

Details

Item
Cleanroom Gloves
Color
Green
ISO Class
ISO 4
Material
Nitrile
Cuff
Beaded
Application
Life Sciences, Chemical, Healthcare
Standards
ISO 9001: 2008 and 89/686/EEC, NEBB Certified ISO Class 4, EN420:2003, EN374-1, 2 & 3:2003, EN455-2:2009, ISO 11137-1:2006
Disposable Glove Grade
Cleanroom
Special Features
Double-Donnable, Hypoallergenic
Ambidextrous/Hand-Specific
Hand-Specific
Resists
Chemicals
Lining
Unlined
Glove Texture Location
Palm and Fingers
Aloe Inner Surface
No
Metal Detectable
No
Features
Extended Cuff
Powdered/Powder-Free
Powder-Free
Silicone-Free
No
Disposable Glove Features
Tested for Chemotherapy Drugs
Latex-Free
Yes
ISO Cleanroom Class
ISO 4 (Class 10 )
Disposable Glove Type
Chemical-Resistant, Cleanroom
Brand and Series
Ansell BioClean BENS
Acceptable Quality Level (AQL)
0.6
Glove Texture
Smooth
Double Gloving Method
Inner
EN ISO 374-5 Microorganism Protection Type
Bacteria, Fungi, Virus
Series
BioClean BENS
Federal 209E Clean Room Class
10
Glove Treatments
Powder-Free
Sterility Assurance Level (SAL)
10^-6
Texture
Smooth
Tested for Chemotherapy Drugs
Yes
Accelerator-Free
Yes
Anti-Static
Yes

Description

Disposable Gloves, Acceptable Quality Level (AQL) 0.6, Anti-Static Yes, Color Green, Cuff Thickness 2.36 mil, Disposable Glove Type Chemical-Resistant, Cleanroom, Double Gloving Method Inner, Features Extended Cuff, Finger Thickness 5.1 mil, Latex-Free Yes, Length 12 in, Material Nitrile, Palm Thickness 3.94 mil, Powdered/Powder-Free Powder-Free, Silicone-Free No, Standards ISO 9001: 2008 and 89/686/EEC, NEBB Certified ISO Class 4, EN420:2003, EN374-1, 2 & 3:2003, EN455-2:2009, ISO 11137-1:2006

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.