This item is Discontinued.

Bioclean Disposable Gloves Nitrile Powder Free White 7 200 PK BEXS

Disposable Gloves Nitrile Powder Free White 7 200 PK (Discontinued)

  • Mfr # BEXS
  • Zoro # G0297925
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
BEXS
Zoro #
G0297925
UPC #
-
Country of Origin
Malaysia

Dimensions

Size- Alpha
S
Length
12 in
Glove Length
12 in
Finger Thickness
6.69 mil
Palm Thickness
4.72 mil
Cuff Thickness
3.54 mil
Nominal Palm Thickness
5 mil
Glove Size and Cuff Length Style
7/Standard
Size - Numeric
7

Details

Item
Cleanroom Gloves
Color
White
ISO Class
ISO 4
Material
Nitrile
Cuff
Beaded
Application
Life Sciences, Chemical, Healthcare
Standards
ISO 9001: 2008 and 89/686/EEC, NEBB Certified ISO Class 4, EN420:2003, EN374-1, 2 & 3:2003, EN455-2:2009, ISO 11137-1:2006
Metal Detectable
No
Special Features
Antistatic, Hypoallergenic
Aloe Inner Surface
No
Ambidextrous/Hand-Specific
Hand-Specific
Disposable Glove Grade
Cleanroom
Lining
Unlined
Glove Texture Location
Palm and Fingers
Resists
Chemicals
Features
Extended Cuff
Powdered/Powder-Free
Powder-Free
Glove Texture
Grain
Acceptable Quality Level (AQL)
1.5
Disposable Glove Features
Accelerator Free
Brand and Series
Ansell BioClean BEXS
Disposable Glove Type
Chemical-Resistant, Cleanroom
Latex-Free
Yes
ISO Cleanroom Class
ISO 4 (Class 10 )
Silicone-Free
No
Tested for Chemotherapy Drugs
No
EN ISO 374-5 Microorganism Protection Type
Bacteria, Fungi, Virus
Texture Location
Full
Glove Treatments
Powder-Free
Federal 209E Clean Room Class
10
Anti-Static
Yes
Sterility Assurance Level (SAL)
10^-6
Sterile
Yes
Series
BioClean BEXS
Accelerator-Free
Yes

Description

Disposable Gloves, Acceptable Quality Level (AQL) 1.5, Anti-Static Yes, Color White, Cuff Thickness 3.54 mil, Disposable Glove Type Chemical-Resistant, Cleanroom, Features Extended Cuff, Finger Thickness 6.69 mil, Latex-Free Yes, Length 12 in, Material Nitrile, Palm Thickness 4.72 mil, Powdered/Powder-Free Powder-Free, Silicone-Free No, Standards ISO 9001: 2008 and 89/686/EEC, NEBB Certified ISO Class 4, EN420:2003, EN374-1, 2 & 3:2003, EN455-2:2009, ISO 11137-1:2006, Sterile/Non-Sterile Sterile

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.