Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Drop Down Garment, Sterile, White, PK20, XL

  • Mfr # S-BDSH

  • Zoro # G0437365


product price: $543.99
/pk 20, $27.20/ea
Free Shipping & Returns

Key Features

Color
White
Material
Polyethylene, Polypropylene
Seam Style
Bound
Closure Type
Zipper
Cuff Style
Elastic
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
S-BDSH
Zoro #
G0437365
UPC #
-
Country of Origin
Sri Lanka

Dimensions

Size
XL
Thickness
9.84 mil
Fits Chest Size
53 in to 61 in
Chest Size - Minimum
42 in
Chest Size - Maximum
45 in
Maximum Height
74 in
Minimum Height
72 in

Details

Item
Disposable Coveralls
Color
White
Material
Polyethylene, Polypropylene
Seam Style
Bound
Closure Type
Zipper
Cuff Style
Elastic
Standards
ASTM F739, EN 1149-5:2008, EN 13934-1, EN 13935-2, EN 530, EN 6530, EN 7854, EN 863, EN 9073-4, EN ISO 13688:2013, ISO 11137-1
Ankle Closure
Elastic
Liquid Dispersal Type
Not Available
Fabric Weight
1.7 oz
Inseam
33 in to 36 in
Series
BioClean-D
Hazard Protection Type
Dry Particulate
Coverall Style
Hooded
Features
Drop-Down Design* Technology
Level of Protection
Dry Particulate
Garment Style
Coverall
Anti-Static
Yes
Clean Process Status
Clean Processed
ISO Cleanroom Class
ISO 4 (Class 10) and above
Closure Features
Zipper
Hood Style
Elastic
Attached Hood
Yes
Material Weight
60 g/sq m
Federal 209E Cleanroom Class
10
EPA Protection Level
Not Rated
Sterilization Status
Sterile
Sterility Assurance Level
10^-6
Wrist Closure
Elastic
Includes Thumb Loops
Yes

Description

Disposable Coveralls, Ankle Closure Elastic, Anti-Static Yes, Attached Hood Yes, Chest Size - Maximum 45 in, Chest Size - Minimum 42 in, Clean Process Status Clean Processed, Closure Features Zipper, Closure Type Zipper, Color White, Coverall Style Hooded, Cuff Style Elastic, EPA Protection Level Not Rated, Features Drop-Down Design* Technology, Federal 209E Cleanroom Class 10, Hazard Type Not Available, Height - Maximum 74 in, Height - Minimum 72 in, Hood Style Elastic, Package Quantity 20

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.