Zoro Homepage

Face Veil, Polyethylene, White, 1000 PK

  • Mfr # BFV05

  • Zoro # G0436884


product price: $852.99
/pk 1000, $0.85/ea
Free Shipping & Returns

Key Features

Color
White
Material
Polyethylene
Standards
ISO 2859; ISO 9001:2015
Named Size
Universal
ISO Cleanroom Class
ISO 4 (Class 10) and above
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BFV05
Zoro #
G0436884
UPC #
076490088064
Country of Origin
China

Dimensions

Named Size
Universal
Size
Universal

Details

Item
Face Veil
Color
White
Material
Polyethylene
Standards
ISO 2859; ISO 9001:2015
ISO Cleanroom Class
ISO 4 (Class 10) and above
Seam Style
Welded
Garment Style
Veil
Federal 209E Clean Room Class
10
Anti-Static
No
ISO Class
ISO 4
Attachment Style
Head Strap
Packaging
Bag
Features
Cleanroom Rated
Latex-Free
Yes
Cleanroom Class
ISO 4 (Class 10) and above
Protection Type
Cleanroom
Metal Detectable
No
Sterilization Status
Non-Sterile
Federal 209E Cleanroom Class
10
Product Type
Face Veil

Description

Face Veil, Anti-Static No, Attachment Style Head Strap, Color White, Federal 209E Cleanroom Class 10, ISO Cleanroom Class ISO 4 (Class 10) and above, Latex-Free Yes, Material Polyethylene, Metal Detectable No, Named Size Universal, Packaging Bag, Product Type Face Veil, Seam Style Welded, Standards ISO 2859; ISO 9001:2015, Sterilization Status Non-Sterile, Package Quantity 1000

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.