Shop BIOESQUE
See all product information
Create Account
1 Gallon Botanical Disinfectant Solution
- Mfr # BBDSG
- Zoro # G124228530
product price:Â
$
82.35
/ea
Key Features
Primary Chemical
Thymol
Cleaner Form
Liquid
Container Size
1 gal
Targeted Pathogens
Norovirus, Bacteria, Viruses, Fungus, Germs
Rinse Required
No
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- BBDSG
- Zoro #
- G124228530
- UPC #
- 818432020011
- Country of Origin
- United States
Dimensions
- Container Size
- 1 gal
Details
- Primary Chemical
- Thymol
- Cleaner Form
- Liquid
- Item
- Disinfectant
- Targeted Pathogens
- Norovirus, Bacteria, Viruses, Fungus, Germs
- Rinse Required
- No
- Ready to Use/Concentrated
- Ready to Use
Description
Cleans, sanitizes, disinfects and deodorizes in a single step, BIOESQUEs Botanical Disinfectant Solution is the natural solution for a wide range of cleaning challenges. With a formula that is free of bleach and other harsh chemicals, BIOESQUEs Botanical Disinfectant Solution is a great choice for hazard-conscious or environmentally sensitive settings. Powered by Thymox technology, it utilizes Thymol, a cutting-edge antimicrobial agent present as a component of Thyme Oil, to quickly power through grime and destroys the germs that it encounters. Kills Viruses in 1-minute, kills Bacteria in 2-minutes, kills Fungi and Molds in 3-minutes, kills Norovirus in just 4-minutes. Refer to product label for detailed pathogens. Kills norovirus in just 4-minutesEliminates 99. 9% of most allergens upon contactNon-abrasive, non-toxic, free from chlorine and phosphatesReady to use formula, safe for everyday useNo rinse required, even on food contact surfacesDisinfect, sanitize, clean and deodorize in 1-stepFormulated for use with mechanical, manual, or battery/power operated sprayers.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.