Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
SCF244
Zoro #
G3973541
UPC #
-
Country of Origin
China
Dimensions
Handle Length
4"
Frame Width
24"
Details
Connection Type
Spring Clip
Handle Material
Aluminum
Handle Color
silver
Item
Dust Mop Frame
For Use With
Biofiber Dusting Sheets (Nos. 155403, 155404) and 40 to 60 in Length Adjustable Handle (No. 155406)
Color Coding System
No
Description
Dust Mop Frame, Color Coding System No
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.