This item is Discontinued.

No Product Image Available

Desk Chair, 23"LMetal: Chrome (Discontinued)

  • Mfr # UUS-L-RC-T-XF-XA-C
  • Zoro # G9188431
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
UUS-L-RC-T-XF-XA-C
Zoro #
G9188431
UPC #
-
Country of Origin
United States

Dimensions

Height
17"
Width
Seat: 18-1/2"; Back: 16-1/2"
Overall Height
21"
Overall Depth
23"

Details

Office Chair Style
Desk Chair
Backrest
Backrest with 0.09375" Ventilating Ribs and Integral Lumbar Support
Caster Type
Hooded Dual Wheel, Non-Marring Resistance
Color
Metal: Chrome
Item
Low Seat Chair
Material
Seat, Back: Urethane; Base: Tubular Steel; Caster: Polyurethane
Frame Material
Metal
Series
UniqueU

Description

Desk Chair,Steel Base,Chrm

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.