This item is Discontinued.

Biofit Ergonomic Chair, Vinyl, 17" to 22" Height, Black BTA-L-RC-T-XF-XA-06-P28540

Ergonomic Chair, Vinyl, 17" to 22" Height, Black (Discontinued)

  • Mfr # BTA-L-RC-T-XF-XA-06-P28540
  • Zoro # G8343763
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
BTA-L-RC-T-XF-XA-06-P28540
Zoro #
G8343763
UPC #
-
Country of Origin
United States

Dimensions

Seat Height Range
17" to 22"
Seat Width
18-1/2"
Seat Depth
16 1/2 in
Back Height
9-1/2"
Back Width
14 1/2 in
Seat-Depth
16-1/2"

Details

Office Chair Style
Ergonomic Chair
Seat Material
Vinyl
Seat Color
Black
Back Material
Vinyl
Back Color
Black
Base Material
Cast Aluminum
Color
Black
Item
Ergonomic Chair
Material
Vinyl (Antibacterial)
Back Tilt Forward
Y
Back Tilt Backward
Y
Foot Support
N
Green Environmental Attribute
Total VOC Emissions Less Than or Equal To 0.5 mg/m and Formaldehyde Emissions Less Than or Equal To 0.05 ppm
For Workbench Ht.
29 to 34 in
Cushion
3 in
Seat Tilt Backward
Fixed rearward seat tilt of 3.5 Degrees
Standards
ANSI/BIFMA
Weight Capacity
300 lb
Assembled
No
Base
Cast Aluminum
Seat Tilt Forward
N
Assembled/Unassembled
Unassembled
Adjustable
Tilt

Description

Ergonomic Chair, Weight Capacity 300 lb, Material Vinyl (Antibacterial), Seat Height Range 17 in to 22 in, Color Black, Cushion 3 in, Seat Width 18 1/2 in, Seat Depth 16 1/2 in, Seat Tilt Backward Fixed rearward seat tilt of 3.5 Degrees , Seat Tilt Forward N, Back Height 9 1/2 in, Back Width 14 1/2 in, Base Cast Aluminum, Back Tilt Backward Y, Back Tilt Forward Y, For Workbench Ht. 29 to 34 in, Foot Support N, No, Standards ANSI/BIFMA

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.