This item is Discontinued.

Biofit Ergonomic Chair, Vinyl, 17" to 22" Height, Black EES-L-RC-T-XF-XA-06-P28540

Ergonomic Chair, Vinyl, 17" to 22" Height, Black (Discontinued)

  • Mfr # EES-L-RC-T-XF-XA-06-P28540
  • Zoro # G8127357
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
EES-L-RC-T-XF-XA-06-P28540
Zoro #
G8127357
UPC #
-
Country of Origin
United States

Dimensions

Seat Height Range
17 in to 22 in
Seat Width
18 1/2 in
Seat Depth
17 in
Back Height
14 1/2 in
Back Width
15 1/2 in

Details

Color
Black
Item
Ergonomic Chair
Material
Vinyl (Antibacterial)
Standards
ANSI/BIFMA
For Workbench Ht.
29 to 34 in
Back Tilt Backward
Y
Seat Tilt Forward
N
Assembled
No
Back Tilt Forward
Y
Green Environmental Attribute
Total VOC Emissions Less Than or Equal To 0.5 mg/m and Formaldehyde Emissions Less Than or Equal To 0.05 ppm
Foot Support
Y
Cushion
3 in
Seat Tilt Backward
Fixed rearward seat tilt of 3.5 Degrees
Weight Capacity
300 lb
Base
Tubular Steel

Description

Ergonomic Chair, Weight Capacity 300 lb, Material Vinyl (Antibacterial), Seat Height Range 17 in to 22 in, Color Black, Cushion 3 in, Seat Width 18 1/2 in, Seat Depth 17 in, Seat Tilt Backward Fixed rearward seat tilt of 3.5 Degrees , Seat Tilt Forward N, Back Height 14 1/2 in, Back Width 15 1/2 in, Base Tubular Steel, Back Tilt Backward Y, Back Tilt Forward Y, For Workbench Ht. 29 to 34 in, Foot Support Y, No, Standards ANSI/BIFMA

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.