This item is Discontinued.

Biofit Ergonomic Chair, Vinyl, 17" to 22" Height, Royal BTS-L-RC-T-XF-XA-ISO6-P28542

Ergonomic Chair, Vinyl, 17" to 22" Height, Royal (Discontinued)

  • Mfr # BTS-L-RC-T-XF-XA-ISO6-P28542
  • Zoro # G8137945
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
BTS-L-RC-T-XF-XA-ISO6-P28542
Zoro #
G8137945
UPC #
-
Country of Origin
United States

Dimensions

Seat Height Range
17 in to 22 in
Seat Width
18 1/2 in
Seat Depth
16 1/2 in
Back Height
9 1/2 in
Back Width
14 1/2 in

Details

Color
Royal
Item
Ergonomic Chair
Material
Vinyl (Antibacterial)
Weight Capacity
300 lb
Back Tilt Forward
Y
Seat Tilt Backward
Fixed rearward seat tilt of 3.5 Degrees
Cushion
3 in
Base
Tubular Steel
Back Tilt Backward
Y
For Workbench Ht.
29 to 34 in
Standards
ANSI/BIFMA
Assembled
No
Seat Tilt Forward
N
Foot Support
Y
Green Environmental Attribute
Total VOC Emissions Less Than or Equal To 0.5 mg/m and Formaldehyde Emissions Less Than or Equal To 0.05 ppm

Description

Ergonomic Chair, Weight Capacity 300 lb, Material Vinyl (Antibacterial), Seat Height Range 17 in to 22 in, Color Royal, Cushion 3 in, Seat Width 18 1/2 in, Seat Depth 16 1/2 in, Seat Tilt Backward Fixed rearward seat tilt of 3.5 Degrees , Seat Tilt Forward N, Back Height 9 1/2 in, Back Width 14 1/2 in, Base Tubular Steel, Back Tilt Backward Y, Back Tilt Forward Y, For Workbench Ht. 29 to 34 in, Foot Support Y, No, Standards ANSI/BIFMA

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.