This item is Discontinued.

Biofit Ergonomic Chair, Vinyl, 19" to 26" Height, Black EEA-M-RC-T-ATF-XA-ISO4-P28540

Ergonomic Chair, Vinyl, 19" to 26" Height, Black (Discontinued)

  • Mfr # EEA-M-RC-T-ATF-XA-ISO4-P28540
  • Zoro # G7971521
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
EEA-M-RC-T-ATF-XA-ISO4-P28540
Zoro #
G7971521
UPC #
-
Country of Origin
United States

Dimensions

Seat Height Range
19 in to 26 in
Seat Width
18 1/2 in
Seat Depth
17 in
Back Height
14 1/2 in
Back Width
15 1/2 in

Details

Color
Black
Item
Ergonomic Chair
Material
Vinyl (Antibacterial)
Weight Capacity
300 lb
Foot Support
Y
Seat Tilt Forward
N
For Workbench Ht.
31 to 38 in
Seat Tilt Backward
Fixed rearward seat tilt of 3.5 Degrees
Back Tilt Forward
Y
Assembled
No
Standards
ANSI/BIFMA
Base
Cast Aluminum
Green Environmental Attribute
Total VOC Emissions Less Than or Equal To 0.5 mg/m and Formaldehyde Emissions Less Than or Equal To 0.05 ppm
Cushion
3 in
Back Tilt Backward
Y

Description

Ergonomic Chair, Weight Capacity 300 lb, Material Vinyl (Antibacterial), Seat Height Range 19 in to 26 in, Color Black, Cushion 3 in, Seat Width 18 1/2 in, Seat Depth 17 in, Seat Tilt Backward Fixed rearward seat tilt of 3.5 Degrees , Seat Tilt Forward N, Back Height 14 1/2 in, Back Width 15 1/2 in, Base Cast Aluminum, Back Tilt Backward Y, Back Tilt Forward Y, For Workbench Ht. 31 to 38 in, Foot Support Y, No, Standards ANSI/BIFMA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.