Shop Stool - Wood - Height Adjustable 23 - 30"

  • Mfr # WWS-H-HG-T-XF-XA-06

  • Zoro # G705723591


product price:  $963.99
/ea
Free Shipping & Returns

Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
WWS-H-HG-T-XF-XA-06
Zoro #
G705723591
UPC #
-
Country of Origin
United States

Description

Ergonomic seating plywood seating chairs in the willow series are constructed of naturally beautiful and durable genuine american maple, combining proven functionality with elegant design. Ergonomically contoured seating is engineered to support a balanced work posture and help reduce fatigue. control allows function of the seat height activation and backrest adjustments by means of easily engaged levers which can be activated from the seated position. Seat tilt is fixed at 3-1/2 rearward while the backrest adjusts 8 forward and 13 rearward. 21" diameter non-adjustable 1" x 18-gauge tubular steel ring welded to top of legs, 8" above floor surface. maple 7-ply plywood seat with waterfall front; measures 16.5" wide x 15.25" deep x 0.5" thick. Maple 5-ply plywood backrest measures 14.5" wide x 8.75" deep x 0.25" thick. for high working heights such as standing height benches measuring 35" up to 40+". Provides a range of 23" - 30".

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.