Shop Stool - Wood - Height Adjustable 19 - 26"

  • Mfr # WWS-M-HG-T-XF-XA-06

  • Zoro # G105723627


product price:  $914.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
WWS-M-HG-T-XF-XA-06
Zoro #
G105723627
UPC #
-
Country of Origin
United States

Description

Ergonomic seating plywood seating chairs in the willow series are constructed of naturally beautiful and durable genuine american maple, combining proven functionality with elegant design. Ergonomically contoured seating is engineered to support a balanced work posture and help reduce fatigue. control allows function of the seat height activation and backrest adjustments by means of easily engaged levers which can be activated from the seated position. Seat tilt is fixed at 3-1/2 rearward while the backrest adjusts 8 forward and 13 rearward. 21" diameter non-adjustable 1" x 18-gauge tubular steel ring welded to top of legs, 8" above floor surface. maple 7-ply plywood seat with waterfall front; measures 16.5" wide x 15.25" deep x 0.5" thick. Maple 5-ply plywood backrest measures 14.5" wide x 8.75" deep x 0.25" thick. for medium height work surfaces such as workbenches 31" to 38" high. Provides a range of 19" - 26".

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.