- Home
- /
- Medical & Personal Care
- /
- First Aid & Pharmacy Supplies
- /
- Topical Ointments, Creams, and Antiseptics
- /
- Biofreeze Pain Relieving Gel, 32 Oz.
Biofreeze
Biofreeze Pain Relieving Gel, 32 Oz.
- Zoro #: G3202618
- Mfr #: PER107QT
This item ships free.
(Sign in or create an account for free shipping on orders over $50)
Total: $87.01
Biofreeze #PER107QT Specifications
- Zoro #: G3202618
- Mfr #: PER107QT
- Country of Origin (subject to change): United States
Description
Pain Relieving Gel With Ilex Helps Treat Stiffness Of Joints And Muscles. The Ilex Base Facilitates Full Penetration Of The Pain Relieving Medications, Resulting In A Deeper, Longer Lasting Pain Relief Period. Penetrates Deeply And After A Few Applications, Lasts Up To 6 Hours.,32 oz.
Restrictions and Compliance
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: No
Reviews of Biofreeze #PER107QT
Explore more
- BIOFREEZE Biofreeze, Packet, 3.5ml, Pain Relief 3111
- DYNAREX Bacitracin Zinc Ointment 4 oz. Tube 1175
- INDUSTRIAL SUNSCREEN Indstrl Sunscreen, Zinc Oxide, 50mL, PK16 ISSC-50ML-30+FF
- ADVOCATE Freedom Night Time Relief Foot Cream by 901
- SEM PRODUCTS INC PROMAX RED OXIDE PRIMER AEROSOL SE61083
- JOHNSON & JOHNSON Neosporin, Org, Ointment, PK144 23769
- KEMP Sterile Water For Irrigation & Wound Care, PK 18 11-162
- Biofreeze Topical Ointments, Creams, and Antiseptics