
Disposable Gloves, Latex, 6.5, 2 PK
Mfr # 30465
Zoro # G113085328
product price: $6.39
/pk 2, $3.20/eaSold in multiples of 2 for $12.78
Key Features
Material
Latex
Sterile/Non-Sterile
Sterile
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
30465
Zoro #
G113085328
UPC #
-
Country of Origin
Malaysia
Dimensions
Size
6.5
Details
Item
Disposable Gloves
Material
Latex
Sterile/Non-Sterile
Sterile
Description
Biogel coating on the inner surface makes gloves easy to don even with damp hands and soothes the skin to help prevent moisture loss Improved efficiency as fewer gloves are wasted Beaded cuff for added security Every glove is air inflation tested and visually inspected for quality and user confidence Typically contains 50?g or less of water-extractable proteins Made of natural rubber latex but have a low dermatitis potential this product demonstrated reduced potential for sensitizing users to chemical additives Curved finger design Micro-roughened surface Nonpyrogenic Size 6-1/2
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.