Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Negative Air Machine, 115V, 20" L

  • Mfr # GA1200

  • Zoro # G9871605


product price: $2,538.99
/ea
Free Shipping & Returns

Key Features

Width
20 in
Length
23 in
Height
40 in
Voltage
115V AC
Filtration
DUAC Honeycomb, MERV, Tritek
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GA1200
Zoro #
G9871605
UPC #
-
Country of Origin
United States

Dimensions

Width
20 in
Length
23 in
Height
40 in
Discharge Dia.
10 in
Overall Width
20 in
Overall Height
40 in
Outlet Diameter
10 in
Overall Depth
23 in

Details

Voltage
115V AC
Filtration
DUAC Honeycomb, MERV, Tritek
Amps
3 A
Item
Air Scrubber
Maximum Air Flow
2,200 cfm
Number of Speeds
Variable
Air Cleaning Method
Negative Air Pressure, Particulate Filtration
Housing Material
Polyethylene
Housing Color
White
Primary Filter Type
Pad
Filters Down To
5 micron
Air Cleaning Technology
Particulate Filtration
Amperage
3 A
Filters Out
Fumes
Filters Included
DUAC Honeycomb (Primary), Tritek (Primary)
Filter Efficiency
85 %
Air Flow
1,000 cfm
Includes Filter
Air Filter Included

Description

Air Scrubber, Voltage 115V AC, 3 A Amps, Height 40 in, Length 23 in, Width 20 in, Filtration DUAC Honeycomb, MERV, Tritek, Discharge Dia. 10 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.