Cell Culture Flask, 175 cm2, Sterile, with Filter Cap, 40 per Case, 40PK

  • Mfr # 162467F

  • Zoro # G516468254


product price:  $204.99
/pk 40, $5.12/ea
Free Shipping & Returns

Key Features

Color
Ultra Clear
Flask Type
Cell Culture
Labware Basic Material
Medical Grade Polystyrene
Stopper Size
175 CM², Filter Cap
For Use With
Research or further manufacturing use only, not for food or drug use.
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
162467F
Zoro #
G516468254
UPC #
-
Country of Origin
China

Dimensions

Stopper Size
175 CM², Filter Cap

Details

Color
Ultra Clear
Item
Cell Culture Flask, 175 cm2, Sterile, with Filter Cap, 40 per Case
Flask Type
Cell Culture
Labware Basic Material
Medical Grade Polystyrene
For Use With
Research or further manufacturing use only, not for food or drug use.

Description

Manufactured from ultra clear polystyrene for easy viewing of contents. Proprietary surface treating ensures optimum cell attachment and growth. Additional features include graduated markings on both sides of flask, angled neck design. Supplied sterile, non-pyrogenic, RNase, DNase free and 5 flasks per bag. The flasks are packaged in clear plastic bags.Hydrophobic filter cap flasks:Suitable for open culture conditions. Caps contain a hydrophobic membrane with a pore size of 0.22 micrometers, which effectively prevents cross-contamination while meeting the requirements for gas exchange in cell and tissue culture. Treated surface for maximum cell growth Made from high quality medical grade polystyrene Short, wide angled neck design for easy access Sterile and non-pyrogenic DNase & RNase freeShipping Weight: 13.5 lbsShipping Dimensions: 19.00 x 18.00 x 10.00Research or further manufacturing use only, not for food or drug use.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.