Bottle, Narrow, 32 Oz, HDPE, PK6

  • Mfr # F10620-0008

  • Zoro # G4664667


product price:  $40.69
/pk 6, $6.78/ea

Key Features

Closure Material
Polypropylene
Autoclavable
No
Mouth
Narrow
Shape
Cylindrical
Capacity
32 oz.
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
F10620-0008
Zoro #
G4664667
UPC #
-
Country of Origin
United States

Dimensions

Screw Closure Size
38-410 mm
Mouth Size
Narrow
Overall Height - Metric
209 mm
Neck Inside Diameter - Metric
29 mm
Body Diameter - Metric
90 mm
Minimum Screw Closure Size
38 mm

Details

Item
Bottle
Closure Material
Polypropylene
Autoclavable
No
Mouth
Narrow
Shape
Cylindrical
Capacity
32 oz.
Labware Body Material
HDPE
Sterile/Non-Sterile
Non-Sterile
Labware Basic Material
Plastic
Labware Nominal Capacity - Metric
1 L
Bottle/Jar Type
Sampling
Pre-Cleaned
None
Special Features
Recycling Code Molded into Base
Graduation Range
Not Specified
Labware Closure Type
Screw On
Labware Closure Color
White Clear
Standards
FDA
Bottle/Jar Shape
Cylindrical
Labware Clarity
Translucent
Labware Body Color
Clear
Includes Closure
Yes
Labware Capacity - Metric
1 L
Labware Closure Material
Polypropylene
Labware Nominal Capacity - English
32 oz
Labware Capacity - English
32 oz
Glassware Class
Not Rated
Graduated
No
Clarity
Transparent
Capacity - English
32 fl oz
Closure Included
Yes
Closure Type
Screw On
Closure Color
Clear/White
Bottle Type
Sampling
Nominal Capacity - English
32 oz
Closure Liner Material
Unlined
Capacity - Metric
1 L
Basic Material
Plastic
Body Material
Polypropylene
Numbers of Bottles Included
6
Body Color
Clear
Nominal Capacity - Metric
1 L

Description

Bottle, Body Color Clear, Body Material Polypropylene, Body Diameter - Metric 90 mm, Bottle Type Sampling, Capacity - Metric 1 L, Capacity - English 32 fl oz, Overall Height - Metric 209 mm, Clarity Transparent, Closure Included Yes, Closure Liner Material Unlined, Screw Closure Size 38-410 mm, Closure Color Clear/White, Mouth Size Narrow, Autoclavable No, Graduated No, Sterile/Non-Sterile Non-Sterile, Pre-Cleaned None, Graduation Increments - Metric Not Applicable

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.