Remote Control Tower Fan, Five Speeds, Black/Silver (Discontinued)
- Mfr # BTF4011ARBU
- Zoro # G4592391
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
BTF4011ARBU
Zoro #
G4592391
UPC #
48894044908
Country of Origin
China
Dimensions
Height
40"
Width
12.6"
Depth
12.6"
Details
Standards
ETL Listed
Type
Tower
Color
Black/Silver
Number of Speeds
5
Material
Plastic
Weight
11.7 lbs
Description
BionaireTM Remote Control Tower Fan, Five Speeds, Black/Silver
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.