Disposable Petri Dishes, 100 x 15mm, Sterile, 25 per Sleeve, 500 per Case, 500PK

  • Mfr # 160268

  • Zoro # G716554894


product price:  $275.99
/pk 500, $0.55/ea
Free Shipping & Returns

Key Features

For Use With
Research or further manufacturing use only, not for food or drug use.
Color
Clear
Material
Medical Grade Virgin Polystyrene
Diameter
100 mm
Height
15 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
160268
Zoro #
G716554894
UPC #
-
Country of Origin
Unknown

Dimensions

Diameter
100 mm
Height
15 mm

Details

For Use With
Research or further manufacturing use only, not for food or drug use.
Color
Clear
Material
Medical Grade Virgin Polystyrene
Application
Sterile Petri Dishes
Item
Disposable Petri Dishes, 100 x 15mm, Sterile, 25 per Sleeve, 500 per Case

Description

Sterile Petri Dishes allow easy one hand operation with flared lid skirt and squared corners. Dishes feature ventillation ribs that allow air circulation; reduced condensation during incubation; and consistently flat surface for even media distribution. Manufactured from medical grade virgin polystyrene. Available in various styles, rims,compartments and designs. Ideal for automation or general useOptically clearMedical GradeSize mm: 100 x 15Style: MonoRim: StackableDescription: StandardISO Mark Target: NoShipping Weight: 20.9999 lbsShipping Dimensions: 15.00 x 15.00 x 19.00Research or further manufacturing use only, not for food or drug use.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.