Shop BIOPLAST MFG
See all product information
Create Account
Disposable Petri Dishes, Sterile, 150 x 15 mm, 10 per Sleeve, 100 per Case, 100PK
- Mfr # 160215
- Zoro # G616554949
product price:Â
$
244.99
/pk of 100, $2.45/ea
Free Shipping & Returns
Key Features
Color
Clear
Diameter
150 mm
For Use With
Research or further manufacturing use only, not for food or drug use.
Height
15 mm
Application
Sterile Petri Dishes For Microbiology
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 160215
- Zoro #
- G616554949
- UPC #
- -
- Country of Origin
- Unknown
Dimensions
- Diameter
- 150 mm
- Height
- 15 mm
- Size
- 150 x 15 MM
Details
- Item
- Disposable Petri Dishes, Sterile, 150 x 15 mm, 10 per Sleeve, 100 per Case
- Color
- Clear
- For Use With
- Research or further manufacturing use only, not for food or drug use.
- Application
- Sterile Petri Dishes For Microbiology
- Material
- Virgin Polystyrene
Description
Ideal optically clear petri dishes for automation and general microbiological use. Dishes are molded from virgin polystyrene and are radiation sterilized. Feature ventilation ribs for free air circulation and reduce condensation during incubation. Flared lid skirt and squared corners allow easy one hand operation.Shipping Weight: 12 lbsShipping Dimensions: 17.00 x 12.50 x 15.00Research or further manufacturing use only, not for food or drug use.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.