Shop KIMBLE CHASE

Graduated Cylinder, Colorless, PK12

  • Mfr # 20022-100
  • Zoro # G6634069

product price: 
$
354.99
/pk of 12, $29.58/ea
Free Shipping & Returns

Key Features

Labware Basic Material
Glass
Labware Body Material
Borosilicate Glass
Labware Capacity - Metric
100 mL
Graduation Subdivisions
1 mL
Graduation Range
0.033 oz
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
20022-100
Zoro #
G6634069
UPC #
-
Country of Origin
Mexico
Labware Basic Material
Glass
Labware Body Material
Borosilicate Glass
Labware Capacity - Metric
100 mL
Graduation Subdivisions
1 mL
Graduation Range
0.033 oz
Glassware Class
B
Autoclavable
Yes
Labware ASTM Specification
E438-92 (2011)
Item
Graduated Cylinder
Includes
Bumper, Single Scale
Labware Clarity
Transparent
Class
B
Material of Construction
Borosilicate Glass
Special Features
Markings Made of Enamel
Series
Volumetric Cylinder
Labware Body Color
Clear
Labware USP Specification
Type I
Color
clear
Capacity
100mL
Labware Capacity - English
3 oz
Specification
ASTM E438, Type I, Class A
Standards
ASTM E1272
Minimum Graduation - Metric
5 mL
Maximum Graduation - English
3.38 oz
Capacity - English
3.4 fl oz
Capacity - Metric
100 mL
Graduated
Yes
ASTM Specification
D86, D892, E1272
Base Shape
Hexagonal
Closure Included
No
Sterile/Non-Sterile
Non-Sterile
Graduation Increments - English
0.033 oz
Basic Material
Glass
Minimum Graduation - English
0.169 oz
Graduation Increments - Metric
1 mL
USP Specification
Type I
Volumetric Calibration
To Contain (TC)
Maximum Graduation - Metric
100 mL
Clarity
Clear
Body Material
Borosilicate Glass
Body Color
Colorless
Bumper Included
Yes

Dimensions

Labware Height - Metric
255 mm
Labware Height - English
10 in
Height
255mm
Diameter
30 mm
Body Diameter - Metric
30 mm

Description

Graduated Cylinder, Capacity - Metric 100 mL, Capacity - English 3.4 fl oz, Graduation Increments - Metric 1 mL, Graduation Increments - English 0.033 oz, Maximum Graduation - Metric 100 mL, Minimum Graduation - Metric 5 mL, Body Diameter - Metric 30 mm, Autoclavable Yes, Body Color Colorless, Clarity Clear, USP Specification Type I, Glassware Class B, Sterile/Non-Sterile Non-Sterile, Volumetric Calibration To Contain (TC), ASTM Specification D86, D892, E1272, Basic Material Glass

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.