Disposable Petri Dishes, Sterile, Stackable, 60 x 15 mm, 20 per Sleeve, 500 per Case, 500PK

  • Mfr # 162901

  • Zoro # G816554718


product price: $244.99
/pk 500, $0.49/ea
Free Shipping & Returns

Key Features

Height
15 mm
Material
Medical Grade Polystyrene
Color
Clear
Application
Stackable Sterile Petri Dishes
For Use With
Research or further manufacturing use only, not for food or drug use.
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
162901
Zoro #
G816554718
UPC #
-
Country of Origin
Unknown

Dimensions

Height
15 mm
Size
60 x 15 MM
Diameter
60 mm

Details

Material
Medical Grade Polystyrene
Color
Clear
Application
Stackable Sterile Petri Dishes
For Use With
Research or further manufacturing use only, not for food or drug use.
Item
Disposable Petri Dishes, Sterile, Stackable, 60 x 15 mm, 20 per Sleeve, 500 per Case

Description

Convenient 60 mm diameter size utilizes less media per dish and exceptionally flat bottom ensures even distribution. Dish is manufactured from medical grade polystyrene with optically clear top and bottom viewing surfaces. Molded in ventilation ribs promote air circulation and reduce condensation during incubation procedures. Lid is designed for easy removal using one gloved hand.Dishes are supplied sterile and packaged in sealed sleeves containing 20 dishes per sleeve and 500 dishes per case. Optically clear polystyreneSterileDisposableStackableSize mm: 60 x 15Style: MonoRim: StackableDescription: MediaISO Mark Target: NoShipping Weight: 8.9999 lbsShipping Dimensions: 12.25 x 12.50 x 12.50Research or further manufacturing use only, not for food or drug use.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.