Parts Cleaner, Powder, 5 gal.
Mfr # 8002-005
Zoro # G6278548
product price:Â $194.99
/ea
Free Shipping & Returns
Key Features
Container Size
5 gal
Color
Amber
Standards
CERCLA, OSHA Hazardous Communication Standard, 28 CFR 1910.1200, SARA Title III (Superfund Amendments and Reauthorization Act), TSCA
Size
5 gal
Base Type
Water
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
8002-005
Zoro #
G6278548
UPC #
-
Country of Origin
United States
Dimensions
Container Size
5 gal
Size
5 gal
Details
Item
BioRem-2000 Parts Cleaner,Powder,5 gal.
Color
Amber
Standards
CERCLA, OSHA Hazardous Communication Standard, 28 CFR 1910.1200, SARA Title III (Superfund Amendments and Reauthorization Act), TSCA
Base Type
Water
Removes
Grease, Oil, Other Hydrocarbons
Product Form
Liquid
Cleaner Type
Cleaner
For Washer Type
Water-Based Parts Washers
Flammability
Nonflammable
Chemical Type
Aqua, Cleaning Aid Proprietary, Enzymes Proprietary, Microbes Proprietary, Nutrients Pro
VOC Content Weight
0 g/L
Series
BioRem-2000
Description
BioRem-2000 Parts Cleaner,Powder,5 gal., Base Type Water, Removes Grease, Oil, Other Hydrocarbons, Container Size 5 gal, Product Form Liquid, Standards CERCLA, OSHA Hazardous Communication Standard, 28 CFR 1910.1200, SARA Title III (Superfund Amendments and Reauthorization Act), TSCA, Chemical Type Aqua, Cleaning Aid Proprietary, Enzymes Proprietary, Microbes Proprietary, Nutrients Pro, Cleaner Type Cleaner, Color Amber, Flammability Nonflammable, For Washer Type Water-Based Parts Washers
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.