This item is Discontinued.

Biorem-2000 Surface Cleaner, 20 oz., PK12 8008-020

Surface Cleaner, 20 oz., PK12 (Discontinued)

  • Mfr # 8008-020
  • Zoro # G8523566
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
8008-020
Zoro #
G8523566
UPC #
637712800828
Country of Origin
United States

Dimensions

Container Size
20 oz
Size
12/20 oz.

Details

Item
Cleaner/Degreaser
Container Type
Aerosol Spray Can
Primary Neutralizing Application
Multi-Purpose
Absorbent Form
Liquid
Color
White
Standards
CERCLA, TSCA Compliant, NSF Rated, OSHA, SARA
Product Form
Liquid
Material
Enzymes, Microbes, Water
Volume Treated per Pkg
20 gal
Fluids Absorbed
Oil Only
Product Type
Liquid Oil Eating Microbes
Activated Lifespan
1 day
For Use On
Hard Surfaces
Primary Chemical
None
Chlorinated/Non Chlorinated
Non Chlorinated
Base Formula
Water Based
pH Value
Neutral
Features
Water Soluble
Fragrance
Bland
Nonflammable
Yes
Properties
Biodegradable, Nonflammable, Plastic Safe
Biodegradable
Yes
Plastic Safe
Yes
VOC Content
0%
Product Series
BioRem-2000
pH Level
7
Application
Facility Maintenance
NSF Rating
A1, A4
Recommended Dilution
Ready to Use
Cleaner Form
Liquid
Butyl Free
No

Description

Cleaner/Degreaser, Aerosol Spray Can, 20 oz, Ready to Use/Concentrated Ready to Use, Recommended Dilution Ready to Use, Cleaner Form Liquid, VOC Content 0 Percent, Nonflammable Yes, Biodegradable Yes, Butyl Free No, Plastic Safe Yes, Chlorinated/Non Chlorinated Non Chlorinated, Application Facility Maintenance, pH Value Neutral, pH Level 7, CERCLA, TSCA Compliant, NSF Rated, OSHA, SARA, Primary Chemical None, Base Formula Water Based, Cleaner VOC Range No VOC, NSF Rating A1, A4

Restrictions

Hazardous material

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.