Shop BIRD-X

Electronic Bird Repeller, Up to 1 acre, Wall Mounted, Battery Powered

  • Mfr # BXP-PRO2
  • Zoro # G4151856

product price: 
$
195.99
/ea
Free Shipping & Returns

Key Features

Standards
CE Listed, UL Listed
Material
Polypropylene Weatherproof Encasement
Includes
Mounting Hardware
Overall Length
12 in
Overall Height
6 in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
BXP-PRO2
Zoro #
G4151856
UPC #
706069111717
Country of Origin
United States

Dimensions

Overall Length
12 in
Overall Height
6 in
Overall Width
8 1/2 in
Overall Depth
4 in
Cord Length
6 ft
Wire Rope Length
12 in

Details

Item
Electronic Bird Repeller
Standards
CE Listed, UL Listed
Material
Polypropylene Weatherproof Encasement
Includes
Mounting Hardware
Application
Bird Control, Mount up high where birds are present. Use to deter blackbirds, crows, grackle, cormorant, ravens
Coverage
Up to 1 acre
For Use On
Beaches, Docks, Gardens, Homes, Patios, Public Parks, Sheds, Storage Buildings, Waterfront Property
Product Type
Bird Deterrent
Targeted Animals
Blackbirds, Cormorants, Crows, Grackles, Ravens
Volume - Maximum
110 dB
Adjustable Volume
Yes
Includes Mounting Hardware
Yes
Includes Battery
No
Power Source
Electric
Housing Material
Plastic
Coverage Area
1 acre
Voltage
110V DC
Volume - Minimum
105 dB
Power Source - TS Only
Electric
Power Source - old
Electric

Description

Electronic Bird Repeller, Coverage Area 1 acre, Product Type Bird Deterrent, Targeted Animals Blackbirds, Cormorants, Crows, Grackles, Ravens, Mounting Type Wall Mount, Power Source - old Electric, Volume - Maximum 110 dB, Volume - Minimum 105 dB, Overall Height 6 in, Cord Length 6 ft, Overall Width 8 1/2 in, Housing Material Plastic, Overall Depth 4 in, Voltage 110 V DC, Adjustable Volume Yes

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.