Shop BIRD-X
See all product information
Create Account
SolarPanelKit, 8"W, Blk, 800 sq ft, Steel
- Mfr # SOLAR KIT-P-P-8
- Zoro # G224968930
product price:Â
$
168.99
/ea
Free Shipping & Returns
Key Features
Overall Width
8 in
Targeted Animals
Pigeons, Sparrows, Squirrel
Product Type
Solar Mesh Kit
Overall Length
100 ft
Resistance Properties
Corrosion Resistant, UV Resistant, Weather Resistant
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- SOLAR KIT-P-P-8
- Zoro #
- G224968930
- UPC #
- 706069150037
- Country of Origin
- Taiwan, Province of China
- Item
- Solar Panel Kit
- Targeted Animals
- Pigeons, Sparrows, Squirrel
- Product Type
- Solar Mesh Kit
- Resistance Properties
- Corrosion Resistant, UV Resistant, Weather Resistant
- Coverage Area
- 800 sq ft
- Color
- Black
- Material
- Steel
- Features
- Constructed from Durable Materials, Designed to Reduce the Frequency of Maintenance and Repair Needs, Supports the Long-Term Operation and Functionality of Solar Panel Installations
- For Use On
- Solar Panel Systems
- Includes
- (100) Nylon Clips
- Shell Material
- Steel
- Wire Color
- Black
- Traction Material
- Steel
Dimensions
- Overall Width
- 8 in
- Overall Length
- 100 ft
- Mesh Net Size
- 1/2 in
- Fits Chest Size
- Constructed from Durable Materials, Designed to Reduce the Frequency of Maintenance and Repair Needs, Supports the Long-Term Operation and Functionality of Solar Panel Installations
- Length
- 100 ft
Description
Solar Panel Kit, Product Type Solar Mesh Kit, Coverage Area 800 sq ft, Material Steel, Color Black, Mesh Net Size 1/2 in, Overall Length 100 ft, Overall Width 8 in, Targeted Animals Pigeons, Sparrows, Squirrel, Features Constructed from Durable Materials, Designed to Reduce the Frequency of Maintenance and Repair Needs, Supports the Long-Term Operation and Functionality of Solar Panel Installations, For Use On Solar Panel Systems, Includes Mounting Hardware Yes
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.