BirdandBatNetting, 7'W, Blk, 140 sq ft
- Mfr # NET-MIST 7X20
- Zoro # G824968880
product price:Â
$
60.59
/ea
Key Features
Product Type
Mist Netting
Features
Loose Netting Configuration Designed to Facilitate Bird Capture and Handling Procedures, Low-Visibility, Ultra-Thin
Overall Length
20 ft
Targeted Animals
Pigeons, Small Birds, Sparrows, Starlings
Overall Width
7 ft
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- NET-MIST 7X20
- Zoro #
- G824968880
- UPC #
- 706069151270
- Country of Origin
- China
- Item
- Bird and Bat Netting
- Product Type
- Mist Netting
- Features
- Loose Netting Configuration Designed to Facilitate Bird Capture and Handling Procedures, Low-Visibility, Ultra-Thin
- Targeted Animals
- Pigeons, Small Birds, Sparrows, Starlings
- Material
- Nylon/Polyester Fibers
- Color
- Black
- Coverage Area
- 140 sq ft
- For Use On
- Food processing, Manufacturing, Research and banding, Retail, Warehouses
- Resistance Properties
- UV Resistant
- Shell Material
- Nylon/Polyester Fibers
- Wire Color
- Black
Dimensions
- Overall Length
- 20 ft
- Overall Width
- 7 ft
- Mesh Net Size
- 3/4 in
- Fits Chest Size
- Loose Netting Configuration Designed to Facilitate Bird Capture and Handling Procedures, Low-Visibility, Ultra-Thin
- Length
- 20 ft
Description
Bird and Bat Netting, Product Type Mist Netting, Coverage Area 140 sq ft, Material Nylon/Polyester Fibers, Wire Color Black, Mesh Net Size 3/4 in, Overall Length 20 ft, Overall Width 7 ft, Targeted Animals Pigeons, Small Birds, Sparrows, Starlings, Features Loose Netting Configuration Designed to Facilitate Bird Capture and Handling Procedures, Low-Visibility, Ultra-Thin, For Use On Food processing, Manufacturing, Research and banding, Retail, Warehouses, Includes Mounting Hardware Yes
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.