Shop BIRD-X
See all product information
Create Account
BirdNetting, 14'W, Blk, 2800 sq ft, PP
- Mfr # NET-STD-200-14
- Zoro # G124968887
product price:Â
$
201.99
/ea
Free Shipping & Returns
Key Features
Overall Width
14 ft
Resistance Properties
UV Resistant, Weather Resistant
Overall Length
200 ft
For Use On
Air Conditioners and Vents, Enclosed Patios, Gardens, Gutters and Pipes, Vineyards
Product Type
Bird Repellent Netting
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- NET-STD-200-14
- Zoro #
- G124968887
- UPC #
- 706069151225
- Country of Origin
- United States
- Item
- Bird Netting
- Resistance Properties
- UV Resistant, Weather Resistant
- For Use On
- Air Conditioners and Vents, Enclosed Patios, Gardens, Gutters and Pipes, Vineyards
- Product Type
- Bird Repellent Netting
- Coverage Area
- 2,800 sq ft
- Targeted Animals
- Bats, Blackbirds, Ducks, Grackles, Pigeons, Raccoons, Small Birds, Sparrows, Woodpeckers
- Material
- Polypropylene
- Color
- Black
- Features
- Shell Material
- Polypropylene
- Wire Color
- Black
Dimensions
- Overall Width
- 14 ft
- Overall Length
- 200 ft
- Mesh Net Size
- 3/4 in
- Fits Chest Size
- Length
- 200 ft
Description
Bird Netting, Product Type Bird Repellent Netting, Coverage Area 2,800 sq ft, Material Polypropylene, Color Black, Mesh Net Size 3/4 in, Overall Length 200 ft, Overall Width 14 ft, Targeted Animals Bats, Blackbirds, Ducks, Grackles, Pigeons, Raccoons, Small Birds, Sparrows, Woodpeckers
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.