Shop BIRD-X
See all product information
Create Account
SolarPanelMesh, 8"W, Blk, 800 sq ft, SS
- Mfr # SOLAR MESH-P-8
- Zoro # G724968874
product price:Â
$
87.69
/ea
Key Features
Product Type
Solar Panel Mesh
Targeted Animals
Pigeons, Sparrows, Squirrel
Mesh Net Size
1/2 in
Overall Length
100 ft
Coverage Area
800 sq ft
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- SOLAR MESH-P-8
- Zoro #
- G724968874
- UPC #
- 706069150068
- Country of Origin
- Taiwan, Province of China
- Item
- Solar Panel Mesh
- Product Type
- Solar Panel Mesh
- Targeted Animals
- Pigeons, Sparrows, Squirrel
- Coverage Area
- 800 sq ft
- Resistance Properties
- Corrosion Resistant, UV Resistant, Weather Resistant
- Material
- Stainless Steel
- For Use On
- Solar Panel
- Color
- Black
- Features
- Durable Construction, Reduces the Need for Recurring Repairs, Supports Long-Term Performance and Efficiency of Solar Panels
- Shell Material
- Stainless Steel
- Wire Color
- Black
Dimensions
- Mesh Net Size
- 1/2 in
- Overall Length
- 100 ft
- Overall Width
- 8 in
- Fits Chest Size
- Durable Construction, Reduces the Need for Recurring Repairs, Supports Long-Term Performance and Efficiency of Solar Panels
- Length
- 100 ft
Description
Solar Panel Mesh, Product Type Solar Panel Mesh, Coverage Area 800 sq ft, Material Stainless Steel, Color Black, Mesh Net Size 1/2 in, Overall Length 100 ft, Overall Width 8 in, Targeted Animals Pigeons, Sparrows, Squirrel, Features Durable Construction, Reduces the Need for Recurring Repairs, Supports Long-Term Performance and Efficiency of Solar Panels, For Use On Solar Panel, Includes Mounting Hardware No, Resistance Properties Corrosion Resistant, UV Resistant, Weather Resistant
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.