Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Solar Panel, 11" L, 0.625" W, Black

  • Mfr # SOLPAN

  • Zoro # G416525620


product price: $208.99
/ea
Free Shipping & Returns

Key Features

Color
Black
Product Type
Solar Panel
Overall Depth
5/8 in
Overall Length
11 in
Overall Height
7 1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
SOLPAN
Zoro #
G416525620
UPC #
706069116927
Country of Origin
United States

Dimensions

Overall Depth
5/8 in
Overall Length
11 in
Overall Height
7 1/2 in
Overall Width
5/8 in

Details

Color
Black
Product Type
Solar Panel
Material
Aluminum, Glass, Plastic, Silicon
Item
Solar Panel
Features
Converts Sunlight into Electricity, Designed to Withstand Outdoor Conditions, For Use With Bird-X Electronic Bird Repeller's, Solar Panels Charge 12V DC Batteries (Battery Sold Separately)

Description

Watt Solar Panel

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.