Shop BIRD-X
See all product information
Create Account
SolarPanelClip, 35mm W, 29mm D, Blk, PK100
- Mfr # SOLAR CLIP-SP-35
- Zoro # G724968942
product price:Â
$
91.85
/pk of 100, $0.92/ea
Key Features
Width
35 mm
Color
Black
Depth
29 mm
Product Type
Solar Panel Mesh Clip
Material
Plastic
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- SOLAR CLIP-SP-35
- Zoro #
- G724968942
- UPC #
- 706069150990
- Country of Origin
- China
- Item
- Solar Panel Clips
- Color
- Black
- Product Type
- Solar Panel Mesh Clip
- Material
- Plastic
- Features
- Easily Attaches Solar Panel Mesh to Panels While Preserving Panel Integrity, Long-Lasting Performance
- Shell Material
- Plastic
- Wire Color
- Black
- Traction Material
- Plastic
Dimensions
- Width
- 35 mm
- Depth
- 29 mm
- Height
- 46 mm
- Fits Chest Size
- Easily Attaches Solar Panel Mesh to Panels While Preserving Panel Integrity, Long-Lasting Performance
Description
Solar Panel Clips, Product Type Solar Panel Mesh Clip, Material Plastic, Color Black, Depth 29 mm, Width 35 mm, Height 46 mm, Features Easily Attaches Solar Panel Mesh to Panels While Preserving Panel Integrity, Long-Lasting Performance, Package Quantity 100
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.