13.1 ft. x 9.8 ft. Insect Screen and Garden Netting Against Birds and Squirrels of Mesh Netting
- Mfr # ZOR-3x4FANGC
- Zoro # G723573888
product price:Â
$
29.59
/ea
Key Features
Material
Polyethylene
Overall Height
2.36 in
Plant Support Type
Trellis
Overall Length
157.48 in
Overall Width
118.11 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- ZOR-3x4FANGC
- Zoro #
- G723573888
- UPC #
- 846377871665
- Country of Origin
- China
- Material
- Polyethylene
- Plant Support Type
- Trellis
- Item
- Plant & Tree Support
- Landscape Supply Type
- Plant Support & Protection
- Color
- White
Dimensions
- Overall Height
- 2.36 in
- Overall Length
- 157.48 in
- Overall Width
- 118.11 in
Description
Introducing our 13.1 ft. x 9.8 ft. White Standard Insect Screen and Garden Netting-your ultimate solution against bugs, birds, and squirrels! This high-quality mesh netting is designed to provide comprehensive protection for your plants and garden, ensuring they grow healthy and pest-free. Its large size offers versatile coverage options, while the fine mesh effectively keeps even the smallest pests at bay. Easy to install and reuse, this garden netting is a must-have for any gardener looking to safeguard their precious plants. Don't let pests ruin your garden-invest in our reliable insect screen today!
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.